Motion
4 1/2F MMHUB12

KOP-FLEX
4 1/2F MMHUB12

1960954 Gear Coupling Hub - Cplg Size: 4-1/2, Bore Type: Rough Stock, Material: Carbon Steel
MI ITEM #02517509
MFR #4 1/2F MMHUB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2F MMHUB12

1960954 Gear Coupling Hub - Cplg Size: 4-1/2, Bore Type: Rough Stock, Material: Carbon Steel
MI ITEM #02517509
MFR #4 1/2F MMHUB12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.6230 in
  • Coupling Size Code
    4.5
  • Hub Diameter
    6.5000 in
  • Length Through Bore
    5.0000 in
  • Outside Diameter
    13.6250 in
  • Sleeve Outside Diameter
    13.6250 in
  • Weight
    50.5200 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384810745
  • Material
    Carbon Steel
  • Max Rpm
    4770 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    318000

Overview

Mfr description
4 1/2F MMHUB12
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought