Motion
4F EB FF

KOP-FLEX
4F EB FF

Complete Gear Coupling - Cplg Size 4, Rough Bore, Exposed Bolt, Full Flex, 12.5000 in OD, 9.7500 in Length
Mi Item #02517527
MFR #4F EB FF
Price$8,940.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F EB FF

Complete Gear Coupling - Cplg Size 4, Rough Bore, Exposed Bolt, Full Flex, 12.5000 in OD, 9.7500 in Length
Mi Item #02517527
MFR #4F EB FF

Mfr description
4F EB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,940.06/each

Specifications

Dimensions

  • Bolt Circle Diameter
    11.0000 in
  • Coupling Overall Length
    9.7500 in
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Hub Diameter
    5-3/4 in
  • Length Through Bore  
    4.7500 in
  • Max Angular Misalignment
    0.5 °
  • Maximum Bore
    4.2500 in, 107.95 mm
  • Maximum Bore Diameter  
    4.2500 in
  • Min Bore Diameter  
    2.6250 in
  • Outside Diameter
    12.5000 in
  • Overall Length
    9.7500 in
  • Screw Length
    3.3750 in
  • Sleeve Outside Diameter  
    12.5000 in
  • Thread Size
    3/4
  • Weight
    173.32 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Component Type
    Gear Coupling
  • Coupling Component
    Gear Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Full Flex, Lubricated
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    375 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Seal
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4F EB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010138
  • Material
    Medium Carbon Steel
  • Max Rpm
    5260 rpm
  • Maximum Speed
    5260 rpm
  • Maximum Torque
    472000 in/lb
  • Operating Temperature Range
    -40 to +190 °F
  • Peak Torque
    472000 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    236000 in
  • Torque Rating (in-lb)
    236,000.00 in-lb, 26,664.44 N-m
  • UPC_NO
    662384010138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)