Specifications
Dimensions
- Coupling Size4
- Coupling Size Code4
- Weight84.11 lbs
Details
- Coupling TypeGear Coupling
- Manufacturer Catalog Number4F EB FHLF
- Product TypeGear Coupling Components
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)