Motion
4F EB MSSLEEVE

KOP-FLEX
4F EB MSSLEEVE

Slide Coupling Sleeve - Fast's, 4, Exposed, 12-1/2 in OD
MI ITEM #02517539
MFR #4F EB MSSLEEVE
List Price$17,848.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F EB MSSLEEVE

Slide Coupling Sleeve - Fast's, 4, Exposed, 12-1/2 in OD
MI ITEM #02517539
MFR #4F EB MSSLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,848.70/each for your price

Overview

Mfr description
4F EB MSSLEEVE
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    4
  • Sleeve Type
    Medium Slide
  • Bolt Type
    Exposed
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Gear Sleeve
  • Product Types
    Medium Slide Sleeve
  • Series
    Fast's
  • Torque Capacity
    236000 in
  • Max Rpm
    3200 rpm
  • Tooth Profile
    Crowned
  • Bolt Circle Diameter
    11.0000 in
  • Half Sleeve Length
    4-31/32 in
  • Maximum Slide Distance
    3.4531 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384997095
  • UPC_NO
    662384997095
  • Outside Diameter
    12.5000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4F EB MSSLEEVE
  • Weight
    46.15 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text