Specifications
Dimensions
- Bore Diameter2.4990 in
- Coupling Size Code4
- Hub Diameter5.7500 in
- Length Through Bore4.0000 in
- Outside Diameter12.5000 in
- Sleeve Outside Diameter12.5000 in
- Weight0.0000 lbs
Details
- Bore TypeTapered
- Component TypeMill Motor Hub
- Flex TypeGear
- Hub MaterialCarbon Steel
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number662384846140
- MaterialCarbon Steel
- Max Rpm5260 rpm
- Product TypeGear Coupling Hubs
- SeriesFASTS
- Tooth ProfileStraight
- Torque Capacity236000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)