Motion
4F MSHUB

KOP-FLEX
4F MSHUB

Gear Coupling Hub - 4, 4-1/4 in, Rough Stock Bore, Full Flex
MI ITEM #02517546
MFR #4F MSHUB
List Price$7,313.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F MSHUB

Gear Coupling Hub - 4, 4-1/4 in, Rough Stock Bore, Full Flex
MI ITEM #02517546
MFR #4F MSHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,313.06/each for your price

Overview

Mfr description
4F MSHUB
  • Crowned tooth tips for piloting. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Rough Bore
  • Bore Diameter
    4.2500 in
  • Flex Type
    Full Flex
  • Length Through Bore
    5.1875 in
  • Hub Diameter
    5.7500 in
  • Torque Capacity
    236000
  • Max Rpm
    5260 rpm
  • Component Type
    Medium Slide Flex Hub
  • Series
    FASTS
  • Sleeve Outside Diameter
    12.5000 in
  • Tooth Profile
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384978797
  • UPC_NO
    662384978797
  • Weight
    41.8000 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    12.5000 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text