Motion
4F SB FHLF

KOP-FLEX
4F SB FHLF

Gear Coupling Component - Coupling Size: 4.5
Mi Item #02517550
MFR #4F SB FHLF
Price$5,539.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F SB FHLF

Gear Coupling Component - Coupling Size: 4.5
Mi Item #02517550
MFR #4F SB FHLF

Mfr description
4F SB FHLF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,539.98/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10.6260 in, 269.90 mm
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Maximum Bore
    4.2600 in, 108.20 mm
  • Maximum Bore Diameter
    4.2600 in, 108.20 mm
  • Outside Diameter
    13.6250 in
  • Sleeve Outside Diameter
    13.6250 in
  • Weight
    80.58 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Bore
  • Component Type
    Gear Sleeve
  • Coupling Component
    Gear Sleeve
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Flanged, Lubricated
  • Includes
    Fasteners
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    4F SB FHLF
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Maximum Torque
    300000 in/lb
  • Performance Features
    Torque Rating 300000.0000 in-lbs, Speed Max 3200 rpm
  • Product Type
    Gear Coupling Components
  • Sleeve Type
    Flanged
  • Tooth Profile
    40° Pressure Angle Tooth
  • Torque Capacity
    300,000.00 in-lb, 33,895.47 N-m
  • Torque Rating (in-lb)
    300,000.00 in-lb, 33,895.47 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)