Motion
4F SB FR

KOP-FLEX
4F SB FR

2280766 Complete Gear Coupling - Cplg Size 4, Solid, Shrouded Bolt, Flex-Rigid
MI ITEM #02517554
MFR #4F SB FR
List Price$9,164.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F SB FR

2280766 Complete Gear Coupling - Cplg Size 4, Solid, Shrouded Bolt, Flex-Rigid
MI ITEM #02517554
MFR #4F SB FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,164.41/each for your price

Overview

Mfr description
4F SB FR
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Rough Bore
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Shrouded
  • Flex Type
    Flex-Rigid
  • Hub Material
    Medium Carbon Steel
  • Sleeve Material
    Carbon Steel
  • Series
    FAST'S
  • Peak Torque
    472000 in
  • Torque Capacity
    236000 in
  • Max Rpm
    5260 rpm
  • Length Through Bore
  • Coupling Overall Length
    8.6250 in
  • Sleeve Outside Diameter
  • Sleeve Type
    Flanged
  • Horsepower @ 100 RPM
    375 hp
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Manufacturer Upc Number
    662384010244
  • UPC_NO
    662384010244
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    173.88 lbs
  • Outside Diameter
    12.5000 in
  • Overall Length
    8.6250 in
  • Manufacturer Catalog Number
    4F SB FR
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text