Motion
5 1/2F EB FF

KOP-FLEX
5 1/2F EB FF

Complete Gear Coupling - Cplg Size 5-1/2, Rough Bore, Exposed Bolt, Full Flex, 16.7500 in OD, 13.8125 in Length
MI ITEM #02517566
MFR #5 1/2F EB FF
Price$23,160.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2F EB FF

Complete Gear Coupling - Cplg Size 5-1/2, Rough Bore, Exposed Bolt, Full Flex, 16.7500 in OD, 13.8125 in Length
MI ITEM #02517566
MFR #5 1/2F EB FF

Mfr description
5 1/2F EB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,160.41/each

Specifications

Dimensions

  • Bolt Circle Diameter
    14.5000 in
  • Coupling Overall Length
    13.8125 in
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5-1/2
  • Length Through Bore  
    6.9063 in
  • Maximum Bore
    5.8800 in, 149.35 mm
  • Maximum Bore Diameter  
    5.8750 in
  • Min Bore Diameter  
    3.2500 in
  • Outside Diameter
    16.7500 in
  • Overall Length
    13.8125 in
  • Screw Length
    4.2500 in
  • Sleeve Outside Diameter  
    16.7500 in
  • Thread Size
    7/8
  • Weight
    416.20 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Component Type
    Gear Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated, Full Flex, Flanged Sleeve
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    920 hp
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5 1/2F EB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010169
  • Material
    Medium Carbon Steel
  • Max Rpm
    3880 rpm
  • Maximum Speed
    3880 rpm
  • Maximum Torque
    1160000 in/lb
  • Peak Torque
    1160000 in
  • Performance Features
    Maximum service life, 300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life for gear teeth
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    580000 in
  • Torque Rating (in-lb)
    580,000.00 in-lb, 65,531.20 N-m
  • UPC_NO
    662384010169

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)