Motion
5 1/2F EB FR

KOP-FLEX
5 1/2F EB FR

2280576 Complete Gear Coupling - Cplg Size 5-1/2, Solid, Exposed Bolt, Flex-Rigid, 16.7500 in OD, 14.2190 in Length
MI ITEM #02517572
MFR #5 1/2F EB FR
List Price$25,420.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2F EB FR

2280576 Complete Gear Coupling - Cplg Size 5-1/2, Solid, Exposed Bolt, Flex-Rigid, 16.7500 in OD, 14.2190 in Length
MI ITEM #02517572
MFR #5 1/2F EB FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,420.31/each for your price

Overview

Mfr description
5 1/2F EB FR
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    5-1/2
  • Bore Type
    Rough Bore
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Flex-Rigid
  • Hub Material
    Medium Carbon Steel
  • Sleeve Material
    Carbon Steel
  • Series
    FAST'S
  • Peak Torque
    1160000 in
  • Torque Capacity
    580000 in
  • Max Rpm
    3880 rpm
  • Length Through Bore
  • Coupling Overall Length
    13.8125 in
  • Sleeve Outside Diameter
  • Performance Features
    Lubrication Hole
  • Sleeve Type
    Flanged
  • Design Features
    Exposed Bolt / Flex Rigid Coupling
  • Hub Diameter
    10.7500 in
  • Horsepower @ 100 RPM
    920 hp
  • Max Angular Misalignment
    0.5 °
  • Operating Temperature Range
    -40 to +190 °F
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Bolt Circle Diameter
    14.5000 in
  • Manufacturer Upc Number
    662384010350
  • UPC_NO
    662384010350
  • Includes
    Hubs (1) Sleeve (1) Rigid (1) Seal (2)
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    419.00 lbs
  • Outside Diameter
    16.7500 in
  • Overall Length
    13.8125 in
  • Manufacturer Catalog Number
    5 1/2F EB FR
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought