Motion
5F LEFD

KOP-FLEX
5F LEFD

1960822 Gear Coupling Component - LEF Disc, Coupling Size: 5, Fast's Series
MI ITEM #02517593
MFR #5F LEFD
Your Price$1,495.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F LEFD

1960822 Gear Coupling Component - LEF Disc, Coupling Size: 5, Fast's Series
MI ITEM #02517593
MFR #5F LEFD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,495.47/each(List $1,794.57)

Overview

Mfr description
5F LEFD
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Product Types
    Limited End Float Disc
  • Coupling Size Code
    5
  • Series
    Waldron
  • Material
    Phenolic Disc
  • Outside Diameter
    15.3125 in
  • Bolt Type
    Exposed/Shrouded
  • Manufacturer Upc Number
    662384268843
  • UPC_NO
    662384268843
  • Manufacturer Product Page
  • Weight
    1.83 lbs
  • Includes
    Limited End Float Disc
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text