Motion
5F MMHUB18

KOP-FLEX
5F MMHUB18

Gear Coupling Hub - 5, 4.373 to 4.998 in, Mill Motor Taper Finished with Keyway
MI ITEM #02517596
MFR #5F MMHUB18
List Price$7,663.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F MMHUB18

Gear Coupling Hub - 5, 4.373 to 4.998 in, Mill Motor Taper Finished with Keyway
MI ITEM #02517596
MFR #5F MMHUB18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,663.96/each for your price

Overview

Mfr description
5F MMHUB18
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Tapered
  • Bore Diameter
    4.9980 in
  • Flex Type
    Gear
  • Length Through Bore
    6.0000 in
  • Coupling Overall Length
    12-1/16 in
  • Hub Diameter
    7.3125 in
  • Torque Capacity
    441000
  • Max Rpm
    4300 rpm
  • Component Type
    Mill Motor Hub
  • Series
    FASTS
  • Mill Motor Frame Size
    618, 818
  • Sleeve Outside Diameter
    15.3125 in
  • Keyway Size
    1-1/4 x 1/2 in
  • Tooth Profile
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384367447
  • UPC_NO
    662384367447
  • Weight
    66.3500 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    15.3125 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought