Motion
5F MSHUB

KOP-FLEX
5F MSHUB

Gear Coupling Hub - Cplg Size: 5, Bore Type: Rough Bore, Full Flex, Material: Carbon Steel
Mi Item #02517597
MFR #5F MSHUB
Price$9,168.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F MSHUB

Gear Coupling Hub - Cplg Size: 5, Bore Type: Rough Bore, Full Flex, Material: Carbon Steel
Mi Item #02517597
MFR #5F MSHUB

Mfr description
5F MSHUB
  • Crowned tooth tips for piloting. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,168.30/each

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Hub Diameter
    7.3125 in
  • Length Through Bore
    6.3750 in
  • Maximum Bore
    5.5000 in, 139.70 mm
  • Maximum Bore Diameter
    5.5000 in, 139.70 mm
  • Outside Diameter
    15.3125 in
  • Sleeve Outside Diameter
    15.3125 in
  • Weight
    88.0000 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Medium Slide Flex Hub
  • Coupling Component
    Medium Slide Flex Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Crowned tooth tips for piloting, Lubricated, Full Flex, Straight tooth design
  • Flex Type
    Full Flex
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5F MSHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384978810
  • Material
    Carbon Steel
  • Max Rpm
    4300 rpm
  • Maximum Speed
    4300 rpm
  • Maximum Torque
    441000 in/lb
  • Performance Features
    Greater lubricant capacity, Improved load distribution, Lower stresses, Longer life for the gear teeth
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    441000
  • Torque Rating (in-lb)
    441,000.00 in-lb, 49,826.34 N-m
  • UPC_NO
    662384978810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)