Motion
5F SB FF

KOP-FLEX
5F SB FF

Complete Gear Coupling - Cplg Size 5, Rough Bore, Shrouded Bolt, Full Flex, 15.3125 in OD, 12.0625 in Length
Mi Item #02517599
MFR #5F SB FF
Price$19,059.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F SB FF

Complete Gear Coupling - Cplg Size 5, Rough Bore, Shrouded Bolt, Full Flex, 15.3125 in OD, 12.0625 in Length
Mi Item #02517599
MFR #5F SB FF

Mfr description
5F SB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,059.41/each

Specifications

Dimensions

  • Bolt Circle Diameter
    13.1875 in
  • Coupling Overall Length
    12.0625 in
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Length Through Bore  
    6.0313 in
  • Maximum Bore
    5.5000 in, 139.70 mm
  • Maximum Bore Diameter  
    5.5000 in
  • Min Bore Diameter  
    3.2500 in
  • Outside Diameter
    15.3125 in
  • Overall Length
    12.0625 in
  • Screw Length
    2.1250 in
  • Sleeve Outside Diameter  
    15.3125 in
  • Thread Size
    3/4
  • Weight
    317.68 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Compatible Sleeve Type
    Flanged
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Double Engagement
  • Coupling Type
    Full Flex
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    700 hp
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5F SB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010077
  • Material
    Medium Carbon Steel
  • Max Rpm
    4300 rpm
  • Maximum Speed
    4300 rpm
  • Maximum Torque
    882000 in/lb
  • Peak Torque
    882000 in
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    441000 in
  • Torque Rating (in-lb)
    441,000.00 in-lb, 49,826.40 N-m
  • UPC_NO
    662384010077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)