Motion
5F SB FHWF

KOP-FLEX
5F SB FHWF

Gear Coupling Component - Coupling Size: 5, Material: Alloy steel
Mi Item #02517603
MFR #5F SB FHWF
Price$9,853.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F SB FHWF

Gear Coupling Component - Coupling Size: 5, Material: Alloy steel
Mi Item #02517603
MFR #5F SB FHWF

Mfr description
5F SB FHWF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,853.05/each

Specifications

Dimensions

  • Bolt Circle Diameter
    13.1876 in, 334.97 mm
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Maximum Bore
    5.6000 in, 142.24 mm
  • Maximum Bore Diameter
    5.6000 in, 142.24 mm
  • Outside Diameter
    15.3125 in
  • Weight
    162.64 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Bore
  • Component Type
    Gear Coupling Flex Half
  • Coupling Component
    Flex Half
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Vertical Slide Fastener Set
  • Hub Material
    Alloy steel
  • Includes
    Vertical Slide Fastener Set
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5F SB FHWF
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)