Motion
5F SB FR

KOP-FLEX
5F SB FR

Complete Gear Coupling - Cplg Size 5, Rough Bore, Shrouded Bolt, Flex-Rigid, 15.3125 in OD, 12.0630 in Length
Mi Item #02517605
MFR #5F SB FR
Price$15,830.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F SB FR

Complete Gear Coupling - Cplg Size 5, Rough Bore, Shrouded Bolt, Flex-Rigid, 15.3125 in OD, 12.0630 in Length
Mi Item #02517605
MFR #5F SB FR

Mfr description
5F SB FR
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,830.54/each

Specifications

Dimensions

  • Coupling Overall Length
    12.0630 in
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Hub Diameter
    11.3750 in
  • Length Through Bore  
    5.6875 in
  • Maximum Bore
    5.5000 in, 139.70 mm
  • Maximum Bore Diameter  
    5.5000 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    15.3125 in
  • Overall Length
    12.0625 in
  • Sleeve Outside Diameter  
    15.3125 in
  • Weight
    344.25 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated, Flex Rigid
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    700 hp
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5F SB FR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010268
  • Material
    Medium Carbon Steel
  • Max Rpm
    4300 rpm
  • Maximum Speed
    4300 rpm
  • Maximum Torque
    882000 in/lb
  • Peak Torque
    882000 in
  • Performance Features
    Torque Capacity 441,0.0000 in, lbs, Speed Rating 4,300 rpm
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    441000 in
  • Torque Rating (in-lb)
    441,000.00 in-lb, 49,826.40 N-m
  • UPC_NO
    662384010268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)