Motion
6F EB FF

KOP-FLEX
6F EB FF

Complete Gear Coupling - Cplg Size 6, Rough Bore, Exposed Bolt, Full Flex, 18.0000 in OD, 14.8125 in Length
Mi Item #02517615
MFR #6F EB FF
Price$32,716.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6F EB FF

Complete Gear Coupling - Cplg Size 6, Rough Bore, Exposed Bolt, Full Flex, 18.0000 in OD, 14.8125 in Length
Mi Item #02517615
MFR #6F EB FF

Mfr description
6F EB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,716.75/each

Specifications

Dimensions

  • Bolt Circle Diameter
    15.7500 in
  • Coupling Overall Length
    14.8125 in
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Hub Diameter
    8-13/16 in
  • Length Through Bore  
    7.4063 in
  • Max Angular Misalignment
    0.5 °
  • Maximum Bore
    6.5000 in, 165.10 mm
  • Maximum Bore Diameter  
    6.5000 in
  • Min Bore Diameter  
    3.2500 in
  • Outside Diameter
    18.0000 in
  • Overall Length
    14.8125 in
  • Screw Length
    3.2500 in
  • Sleeve Outside Diameter  
    18.0000 in
  • Thread Size
    7/8
  • Weight
    517.96 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Compatible Sleeve Type
    Flanged
  • Component Type
    Gear Coupling
  • Coupling Component
    Gear Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Full Flex, Lubricated
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    1205 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Rough Bore
  • Includes
    Seal
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6F EB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010176
  • Material
    Medium Carbon Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Maximum Torque
    1518000 in/lb
  • Operating Temperature Range
    -40 to +190 °F
  • Peak Torque
    1518000 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    759000 in
  • Torque Rating (in-lb)
    759,000.00 in-lb, 85,755.21 N-m
  • UPC_NO
    662384010176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)