Motion
6F LEFD

KOP-FLEX
6F LEFD

1960848 Gear Coupling Component - LEF Disc, Coupling Size: 6, Phenolic Disc
MI ITEM #02517625
MFR #6F LEFD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6F LEFD

1960848 Gear Coupling Component - LEF Disc, Coupling Size: 6, Phenolic Disc
MI ITEM #02517625
MFR #6F LEFD

Mfr description
6F LEFD
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    6
  • Outside Diameter
    18.0000 in
  • Weight
    2.06 lbs

Details

  • Bolt Type
    Exposed
  • Includes
    End Float Plate
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384268867
  • Material
    Phenolic Disc
  • Product Type
    Gear Coupling Components
  • Product Types
    Limited End Float Disc
  • Series
    Fast

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)