Motion
7F EB FR

KOP-FLEX
7F EB FR

2280592 Complete Gear Coupling - Cplg Size 7, Solid, Exposed Bolt, Flex-Rigid, 20.7500 in OD, 17.8760 in Length
MI ITEM #02517634
MFR #7F EB FR
Your Price$46,039.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
7F EB FR

2280592 Complete Gear Coupling - Cplg Size 7, Solid, Exposed Bolt, Flex-Rigid, 20.7500 in OD, 17.8760 in Length
MI ITEM #02517634
MFR #7F EB FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46,039.91/each(List $52,945.89)

Overview

Mfr description
7F EB FR
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    7
  • Bore Type
    Rough Bore
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Flex-Rigid
  • Hub Material
    Medium Carbon Steel
  • Sleeve Material
    Carbon Steel
  • Series
    FAST'S
  • Peak Torque
    2320000 in
  • Torque Capacity
    1160000 in
  • Max Rpm
    3000 rpm
  • Length Through Bore
  • Coupling Overall Length
    17.8760 in
  • Sleeve Outside Diameter
  • Sleeve Type
    Flanged
  • Hub Diameter
    13.3750 in
  • Horsepower @ 100 RPM
    1840 hp
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Manufacturer Upc Number
    662384010374
  • UPC_NO
    662384010374
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    860.32 lbs
  • Outside Diameter
    20.7500 in
  • Overall Length
    17.8760 in
  • Manufacturer Catalog Number
    7F EB FR
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text