Motion
7F LEFD

KOP-FLEX
7F LEFD

1960855 Gear Coupling Component - LEF Disc, Coupling Size: 7, Fast's Series
MI ITEM #02517637
MFR #7F LEFD
List Price$2,128.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
7F LEFD

1960855 Gear Coupling Component - LEF Disc, Coupling Size: 7, Fast's Series
MI ITEM #02517637
MFR #7F LEFD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,128.35/each for your price

Overview

Mfr description
7F LEFD
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Product Types
    Limited End Float Disc
  • Coupling Size Code
    7
  • Series
    Fast
  • Material
    Phenolic Disc
  • Outside Diameter
    21.0000 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384268874
  • UPC_NO
    662384268874
  • Manufacturer Product Page
  • Weight
    3.75 lbs
  • Includes
    End Float Plate
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text