Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disinfectant Cleaning Wipe - Treated, Abrasive, Non-Scratching Towel, Blossom Scent, Container Container Type, Number of Wipes: 85
Mi Item #02517719
MFR #90985

Mfr description
90985 HAND SANITIZER WIPES
  • Kills 99.9% of germs
  • Kills MRSA
  • Dissolves bio-film
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Specific Gravity
    0.97
  • VOC Content
    18.49 %
  • Wipe Length
    8 in
  • Wipe Width
    6 in

Details

  • Additional Details
    Broad Spectrum;Can be used where soap and water are not available;Dissolves Bio-film;Helps reduce the risk of infection and disease;Kills 99.9% of Germs;Kills MRSA;Prevents cross-contamination;Replaces alcohol gels, which do not remove contaminants
  • Appearance
    Liquid saturated on wipe
  • Cleaning Wipe Type
    Disinfectant
  • Color
    White and Milky
  • Container Type
    Container
  • Flash Point
    37.8 °C
  • Form
    Wipes
  • Number of Wipes
    85
  • Package Quantity Per Case
    6
  • pH Range
    6.2
  • Scent
    Blossom
  • Surfaces Cleaned
    Skin
  • Treated Or Dry
    Treated
  • UPC_NO
    764769909850
  • Wipe Material
    Abrasive, Non-Scratching Towel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)