Motion
2 1/2B SB SPR438

KOP-FLEX
2 1/2B SB SPR438

1961739 Gear Coupling Component - Spacer, Coupling Size: 2-1/2, Series: Model B, Material: Alloy steel
Mi Item #02517720
MFR #2 1/2B SB SPR438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2B SB SPR438

1961739 Gear Coupling Component - Spacer, Coupling Size: 2-1/2, Series: Model B, Material: Alloy steel
Mi Item #02517720
MFR #2 1/2B SB SPR438

Mfr description
2 1/2B SB SPR438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    2-1/2
  • Weight
    9.5 lbs

Details

  • Bolt Type
    Shrouded
  • Manufacturer Upc Number
    662384325409
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Spacer
  • Series
    Model B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)