Motion
KHP 5LB CASE

KOP-FLEX
KHP 5LB CASE

1968130 Gear Coupling Component - Coupling Grease, KHP Series
MI ITEM #02517806
MFR #KHP 5LB CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
KHP 5LB CASE

1968130 Gear Coupling Component - Coupling Grease, KHP Series
MI ITEM #02517806
MFR #KHP 5LB CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KHP 5LB CASE
  • KSG Standard Coupling Grease specially formulated for use in standard coupling applications. KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings. Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases.

Specifications

  • Product Types
    Grease
  • Coupling Size Code
    3.5
  • Series
    Waldron
  • Material
    Grease
  • Manufacturer Upc Number
    662384601916
  • Manufacturer Product Page
  • Weight
    34.06 lbs
  • Includes
    Grease
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text