Motion
053 KD HTDP

KOP-FLEX
053 KD HTDP

Disc Coupling Center Assemblies - 53 Cplg Size, High Torque Disc Pack Assembly Type
MI ITEM #02518052
MFR #053 KD HTDP
List Price$1,209.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
053 KD HTDP

Disc Coupling Center Assemblies - 53 Cplg Size, High Torque Disc Pack Assembly Type
MI ITEM #02518052
MFR #053 KD HTDP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,209.75/each for your price

Overview

Mfr description
053 KD HTDP
  • HT (High Torque) disc packs for medium and heavy duty applications.

Specifications

  • Coupling Size Code
    53
  • Assembly Type
    High Torque Disc Pack Assembly
  • Coupling Outside Diameter
  • Series
    KD21
  • Installation Instructions
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    053 KD HTDP
  • Angular Misalignment
    0.33 °
  • Outside Diameter
    3.9375 in
  • Torque Rating (in-lb)
    2000 in-lb
  • Manufacturer Upc Number
    662384123401
  • UPC_NO
    662384123401
  • Disc Shape
    Scalloped
  • Manufacturer Product Page
  • Number Of Bolt Holes
    6
  • Weight
    0.16 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought