Motion
103 KD CFFS

KOP-FLEX
103 KD CFFS

KD Disc Coupling Component - Center Flange Fastener Set, Series KD11, Cplg Size 103
MI ITEM #02518058
MFR #103 KD CFFS
Price$507.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD CFFS

KD Disc Coupling Component - Center Flange Fastener Set, Series KD11, Cplg Size 103
MI ITEM #02518058
MFR #103 KD CFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$507.07/each

Specifications

Dimensions

  • Coupling Size Code
    103
  • Weight
    0.20 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384156102
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Center Flange Fastener Set
  • Series
    KD11
  • UPC_NO
    662384156102

Overview

Mfr description
103 KD CFFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought