Motion
103 KD HTDP

KOP-FLEX
103 KD HTDP

Disc Coupling Disc Pack - 103 Cplg Size, Scalloped, Stainless Steel, 3.94 in, 4.56 in, 5.44 in OD
MI ITEM #02518062
MFR #103 KD HTDP
Your Price$345.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD HTDP

Disc Coupling Disc Pack - 103 Cplg Size, Scalloped, Stainless Steel, 3.94 in, 4.56 in, 5.44 in OD
MI ITEM #02518062
MFR #103 KD HTDP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$345.04/each(List $431.30)

Overview

Mfr description
103 KD HTDP
  • HT (High Torque) disc packs for medium and heavy duty applications.

Specifications

  • Coupling Size Code
    103
  • Disc Shape
    Scalloped
  • Disc Material
    Stainless Steel
  • Coupling Outside Diameter
    3.94 in, 4.56 in, 5.44 in
  • Number Of Bolt Holes
    6
  • Max Rpm
    18200 rpm
  • Torque Capacity
    4000 in
  • Series
    KD04, KD11, KD20, KD21, KD22, KD41, KD41T, KD42, KD42S, KD42T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384136753
  • UPC_NO
    662384136753
  • Angular Misalignment
    0.33 °
  • Component Type
    High Torque Disc Pack Assembly
  • Coupling Size
    103 in
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    103 KD HTDP
  • Style
    KD11, 20, 21, 22, 04, 41, 42
  • Torque Rating (in-lb)
    4000
  • Manufacturer Catalog
  • Weight
    0.61 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text