Motion
103 KD 1 LL

KOP-FLEX
103 KD 1 LL

2287019 Complete Disc Coupling - Series KD1, Close Coupled, Rough Stock Bore, 4.9400 in OAL, Carbon Steel Hub Material
MI ITEM #02518066
MFR #103 KD 1 LL
List Price$2,966.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 1 LL

2287019 Complete Disc Coupling - Series KD1, Close Coupled, Rough Stock Bore, 4.9400 in OAL, Carbon Steel Hub Material
MI ITEM #02518066
MFR #103 KD 1 LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,966.47/each for your price

Overview

Mfr description
103 KD 1 LL
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Specifications

  • Series
    KD1
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    0.5 to 1.62 in
  • Overall Length
    4.9400 in
  • Outside Diameter
    4.1200 in
  • Configuration
    2 long hubs
  • Hub Diameter
    2.1900 in
  • Coupling Size Code
    103
  • Distance Between Shafts
    0.120 in
  • Horsepower @ 100 RPM
    4.3 hp
  • Max Rpm
    5400 rpm
  • Peak Torque
    452 ft-lbs
  • Torque Capacity
    2710 in
  • Min Bore Diameter
    0.5 in
  • Maximum Bore Diameter
    1.62 in
  • Length Through Bore
    2.41 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 long hubs
  • Max Axial Misalignment
    0.0600 in
  • Manufacturer Catalog Number
    103 KD 1 LL
  • Weight
    6.44 lbs
  • Manufacturer Upc Number
    662384090260
  • UPC_NO
    662384090260
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text