Motion
103 KD 10 SHUB

KOP-FLEX
103 KD 10 SHUB

Disc Coupling Hub - Cplg Size: 103, Rough Stock, Carbon Steel Material
MI ITEM #02518074
MFR #103 KD 10 SHUB
List Price$636.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 10 SHUB

Disc Coupling Hub - Cplg Size: 103, Rough Stock, Carbon Steel Material
MI ITEM #02518074
MFR #103 KD 10 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$636.71/each for your price

Overview

Mfr description
103 KD 10 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9

Specifications

  • Coupling Size Code
    103
  • Bore Type
    Rough Stock
  • Bore Range
    0.5000 to 1.5000 in
  • Length Through Bore
  • Hub Material
    Carbon Steel
  • Maximum Bore Diameter
    1.5000 in
  • Hub End Diameter
    2.1 in
  • Series
    KD10
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384141245
  • UPC_NO
    662384141245
  • Weight
    2.22
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    1.5000 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    1.6875 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text