Motion
103 KD 11 SS

KOP-FLEX
103 KD 11 SS

2434207 Complete Disc Coupling - Series KD11, Close Coupled, Rough Stock Bore, 3.3800 in OAL, Carbon Steel Hub Material
MI ITEM #02518081
MFR #103 KD 11 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 11 SS

2434207 Complete Disc Coupling - Series KD11, Close Coupled, Rough Stock Bore, 3.3800 in OAL, Carbon Steel Hub Material
MI ITEM #02518081
MFR #103 KD 11 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
103 KD 11 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance. HT (High Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD11
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    0.5 to 1.5 in
  • Overall Length
    3.3800 in
  • Outside Diameter
    5.4400 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    2.1000 in
  • Coupling Size Code
    103
  • Distance Between Shafts
    0.120 in
  • Horsepower @ 100 RPM
    6.3 hp
  • Max Rpm
    14200 rpm
  • Peak Torque
    667 ft-lbs
  • Torque Capacity
    4000 in
  • Min Bore Diameter
    0.5 in
  • Maximum Bore Diameter
    1.5 in
  • Length Through Bore
    1.64 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.0800 in
  • Manufacturer Catalog Number
    103 KD 11 SS
  • Weight
    10.95 lbs
  • Manufacturer Upc Number
    662384155327
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text