Motion
103 KD 2 LS438

KOP-FLEX
103 KD 2 LS438

2287522 Complete Disc Coupling - Series KD2, Spacer, Rough Stock Bore, 8.3750 in OAL, Carbon Steel Hub Material
Mi Item #02518124
MFR #103 KD 2 LS438
Price$5,049.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 2 LS438

2287522 Complete Disc Coupling - Series KD2, Spacer, Rough Stock Bore, 8.3750 in OAL, Carbon Steel Hub Material
Mi Item #02518124
MFR #103 KD 2 LS438

Mfr description
103 KD 2 LS438
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,049.12/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Outside Diameter
    4.3100 in, 109.47 mm
  • Coupling Overall Length
    8.3750 in, 212.72 mm
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Distance Between Shafts
    4.380 in
  • Hub Diameter
    2.6200 in
  • Hub End Diameter
    2.6200 in, 66.55 mm
  • Length Through Bore
    1.5 in, 2.5 in
  • Max Axial Misalignment
    0.0600 in
  • Maximum Bore Diameter
    1.88 in
  • Min Bore Diameter
    0.5 in
  • Outside Diameter
    4.3100 in
  • Overall Length
    8.3750 in
  • Weight
    14.48 lbs

Details

  • Bore Range
    0.5 to 1.88 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    1 long hub/1 standard hub
  • Coupling Type
    Spacer
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    4.3 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    1 long hub/1 standard hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    103 KD 2 LS438
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384150230
  • Material
    Carbon Steel
  • Max Rpm
    17000 rpm
  • Number Of Discs
    2
  • Peak Torque
    452 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD2
  • Style
    KD2
  • Torque Capacity
    2710 in
  • Torque Rating (in-lb)
    2710 in-lb;306.189 N-m
  • UPC_NO
    662384150230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)