Motion
103 KD 2 SS700

KOP-FLEX
103 KD 2 SS700

2287209 Complete Disc Coupling - Series KD2, Spacer Coupling, Rough Stock Bore, 4.310 in OD, 6.500 in OAL
MI ITEM #02518138
MFR #103 KD 2 SS700
List Price$4,186.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 2 SS700

2287209 Complete Disc Coupling - Series KD2, Spacer Coupling, Rough Stock Bore, 4.310 in OD, 6.500 in OAL
MI ITEM #02518138
MFR #103 KD 2 SS700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,186.75/each for your price

Overview

Mfr description
103 KD 2 SS700
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD2
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    0.5 to 1.88 in
  • Overall Length
    10.0000 in
  • Bore - Side 1
    1.880 in
  • Bore - Side 2
    1.880 Max in
  • Outside Diameter
    4.3100 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    2.6200 in
  • Coupling Size Code
    103
  • Distance Between Shafts
    7.000 in
  • Horsepower @ 100 RPM
    4.3 hp
  • Max Rpm
    17000 rpm
  • Peak Torque
    452 ft-lbs
  • Torque Capacity
    2710 in
  • Min Bore Diameter
    0.5 in
  • Maximum Bore Diameter
    1.88 in
  • Length Through Bore
    1.5 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.0600 in
  • Manufacturer Catalog Number
    103 KD 2 SS700
  • Weight
    6.00 lbs
  • Manufacturer Upc Number
    662384150346
  • UPC_NO
    662384150346
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text