Motion
103 KD 21 LS350

KOP-FLEX
103 KD 21 LS350

2429827 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, 7.1000 in OAL, Carbon Steel Hub Material
MI ITEM #02518145
MFR #103 KD 21 LS350
List Price$4,281.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 21 LS350

2429827 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, 7.1000 in OAL, Carbon Steel Hub Material
MI ITEM #02518145
MFR #103 KD 21 LS350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,281.42/each for your price

Overview

Mfr description
103 KD 21 LS350
  • Spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.

Specifications

  • Series
    KD21
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    0.5 to 1.75 in
  • Overall Length
    7.1000 in
  • Outside Diameter
    3.9400 in
  • Configuration
    1 long hub/1 standard hub
  • Hub Diameter
    2.5700 in
  • Coupling Size Code
    103
  • Distance Between Shafts
    3.500 in
  • Horsepower @ 100 RPM
    6.3 hp
  • Max Rpm
    18200 rpm
  • Peak Torque
    667 ft-lbs
  • Torque Capacity
    4000 in
  • Min Bore Diameter
    0.5 in
  • Maximum Bore Diameter
    1.75 in
  • Length Through Bore
    1.66 in, 1.94 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    1 long hub/1 standard hub
  • Max Axial Misalignment
    0.0800 in
  • Manufacturer Catalog Number
    103 KD 21 LS350
  • Weight
    10.44 lbs
  • Manufacturer Upc Number
    662384012415
  • UPC_NO
    662384012415
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text