Motion
103 KD 21 SHUB

KOP-FLEX
103 KD 21 SHUB

1964154 Disc Coupling Hub - 103 Cplg Size, 1-3/4 in Bore, 3.94 in Flg OD, Steel
MI ITEM #02518149
MFR #103 KD 21 SHUB
Price$473.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 21 SHUB

1964154 Disc Coupling Hub - 103 Cplg Size, 1-3/4 in Bore, 3.94 in Flg OD, Steel
MI ITEM #02518149
MFR #103 KD 21 SHUB

Mfr description
103 KD 21 SHUB
  • Standard Hub for Spacer coupling with economical 3-component design
  • Meet AGMA Class 9 balance off the shelf; Balance to AGMA 10, or compliance with API610 are available options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.51/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Coupling Overall Length
    6.35 in
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Distance Between Shafts
    2-3/4 in
  • Flange Outside Diameter  
    3.94 in
  • Hub End Diameter
    2.57 in
  • Length Through Bore  
    1.6600 in
  • Maximum Bore
    1.7500 in;44.45 mm
  • Maximum Bore Diameter
    1.7500 in, 44.45 mm
  • Maximum Bore Size
    1.7500 in
  • Min Bore Diameter
    0.5000 in, 12.70 mm
  • Overall Length
    1.6600 in
  • Weight
    3.21

Details

  • Bore Range
    0.5000 to 1.7500 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Spacer
  • Harmonization Code
    8483908010
  • Horsepower @ 100 RPM
    6.3 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    103 KD 21 SHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384141108
  • Material
    Carbon Steel
  • Max Rpm
    18200 rpm
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD21
  • Style
    KD21
  • Torque Capacity
    4000 in
  • UPC_NO
    662384141108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)