Motion
20FL4K-20MFFOR45

GATES RUBBER CO
20FL4K-20MFFOR45

20FL4K-20MFFOR45 FLG-MFFOR45 ADAPTOR
MI ITEM #02518160
MFR #20FL4K-20MFFOR45
Price$221.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20FL4K-20MFFOR45

20FL4K-20MFFOR45 FLG-MFFOR45 ADAPTOR
MI ITEM #02518160
MFR #20FL4K-20MFFOR45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.80/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Weight
    1.68 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053285437
  • Material
    Steel
  • UPC_NO
    072053285437

Overview

Mfr description
20FL4K-20MFFOR45 FLG-MFFOR45 ADAPTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought