Motion
103 KD 4 LS

KOP-FLEX
103 KD 4 LS

2434843 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 3.6300 in OAL, Carbon Steel Hub Material
MI ITEM #02518161
MFR #103 KD 4 LS
List Price$2,219.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 4 LS

2434843 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 3.6300 in OAL, Carbon Steel Hub Material
MI ITEM #02518161
MFR #103 KD 4 LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,219.58/each for your price

Overview

Mfr description
103 KD 4 LS
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.

Specifications

  • Series
    KD4
  • Disc Coupling Type
    Single Flex
  • Bore Type
    Rough Stock
  • Bore Range
    0.5 to 1.75 in
  • Overall Length
    3.6300 in
  • Outside Diameter
    3.9400 in
  • Configuration
    1 long hub/1 standard hub
  • Hub Diameter
    2.5700 in
  • Coupling Size Code
    103
  • Distance Between Shafts
    0.310 in
  • Horsepower @ 100 RPM
    6.3 hp
  • Max Rpm
    18200 rpm
  • Peak Torque
    667 ft-lbs
  • Torque Capacity
    4000 in
  • Min Bore Diameter
    0.5 in
  • Maximum Bore Diameter
    1.75 in
  • Length Through Bore
    1.66 in, 1.94 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    1
  • Includes
    1 long hub/1 standard hub
  • Max Axial Misalignment
    0.0400 in
  • Manufacturer Catalog Number
    103 KD 4 LS
  • Weight
    7.22 lbs
  • Manufacturer Upc Number
    662384013269
  • UPC_NO
    662384013269
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text