Motion
153 KD HSDP

KOP-FLEX
153 KD HSDP

Disc Pack - Disc Pack, Series KD10, Cplg Size 153
MI ITEM #02518172
MFR #153 KD HSDP
Price$498.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD HSDP

Disc Pack - Disc Pack, Series KD10, Cplg Size 153
MI ITEM #02518172
MFR #153 KD HSDP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$498.41/each

Specifications

Dimensions

  • Coupling Size Code
    153
  • Weight
    0.50 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384143690
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack
  • Series
    KD10
  • UPC_NO
    662384143690

Overview

Mfr description
153 KD HSDP
  • HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought