Motion
153 KD HTFS

KOP-FLEX
153 KD HTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD21, KD41, KD41T, Cplg Size 153
Mi Item #02518175
MFR #153 KD HTFS
Price$544.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD HTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD21, KD41, KD41T, Cplg Size 153
Mi Item #02518175
MFR #153 KD HTFS

Mfr description
153 KD HTFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.67/each

Specifications

Dimensions

  • Coupling Outside Diameter
    5.38 in, 6.81 in
  • Coupling Size Code
    153
  • Weight
    1.48 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384846317
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD11, KD21, KD41, KD41T
  • UPC_NO
    662384846317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)