Motion
153 KD JFSMT

KOP-FLEX
153 KD JFSMT

Disc Coupling Disc Pack - 153 Cplg Size
MI ITEM #02518176
MFR #153 KD JFSMT
Price$54.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD JFSMT

Disc Coupling Disc Pack - 153 Cplg Size
MI ITEM #02518176
MFR #153 KD JFSMT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.16/each

Specifications

Dimensions

  • Coupling Size
    153 in
  • Coupling Size Code
    153
  • Weight
    0.33 lbs

Details

  • Component Type
    Medium Torque Fastener Set
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    153 KD JFSMT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384012132
  • Product Type
    Disc Coupling Disc Packs
  • Series
    KD
  • UPC_NO
    662384012132

Overview

Mfr description
153 KD JFSMT
  • Disc Coupling Fasteners manufactured to OEM specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought