Motion
153 KD 1 SS

KOP-FLEX
153 KD 1 SS

2286706 Complete Disc Coupling - Series KD1, Close Coupled, Rough Stock Bore, 5.500 in OD, 6.440 in OAL
MI ITEM #02518183
MFR #153 KD 1 SS
List Price$4,260.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 1 SS

2286706 Complete Disc Coupling - Series KD1, Close Coupled, Rough Stock Bore, 5.500 in OD, 6.440 in OAL
MI ITEM #02518183
MFR #153 KD 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,260.38/each for your price

Overview

Mfr description
153 KD 1 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Specifications

  • Series
    KD1
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    0.5 to 2.25 in
  • Overall Length
    6.4400 in
  • Bore - Side 1
    1.620 in
  • Bore - Side 2
    1.620 Max in
  • Outside Diameter
    5.5000 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    3.0000 in
  • Coupling Size Code
    153
  • Distance Between Shafts
    1.190 in
  • Horsepower @ 100 RPM
    12.5 hp
  • Max Rpm
    4500 rpm
  • Peak Torque
    1313 ft-lbs
  • Torque Capacity
    7880 in
  • Min Bore Diameter
    0.5 in
  • Maximum Bore Diameter
    2.25 in
  • Length Through Bore
    2.62 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.0750 in
  • Manufacturer Catalog Number
    153 KD 1 SS
  • Weight
    25.94 lbs
  • Manufacturer Upc Number
    662384090277
  • UPC_NO
    662384090277
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text