Motion
153 KD 10 SHUB

KOP-FLEX
153 KD 10 SHUB

Disc Coupling Hub - Cplg Size: 153, Rough Stock, Flg OD: 5.38 in, 4.38 in, 6.15 (One Hub Reversed) in Overall Length, Steel Material
MI ITEM #02518186
MFR #153 KD 10 SHUB
Your Price$887.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 10 SHUB

Disc Coupling Hub - Cplg Size: 153, Rough Stock, Flg OD: 5.38 in, 4.38 in, 6.15 (One Hub Reversed) in Overall Length, Steel Material
MI ITEM #02518186
MFR #153 KD 10 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$887.14/each(List $1,064.57)

Overview

Mfr description
153 KD 10 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9

Specifications

  • Coupling Size Code
    153
  • Bore Type
    Rough Stock
  • Bore Range
    0.7500 to 2.1200 in
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    4.38 in, 6.15 (One Hub Reversed) in
  • Torque Capacity
    13600 in
  • Distance Between Shafts
    1.9 (One Hub Reversed) in, 1/8 in
  • Hub End Diameter
    2.96 in
  • Horsepower @ 100 RPM
    21.6 hp
  • Series
    KD10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384141252
  • UPC_NO
    662384141252
  • Weight
    5.46
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    2.1200 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    2.1200 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text