Motion
153 KD 10 SS

KOP-FLEX
153 KD 10 SS

2434454 Complete Disc Coupling - Series KD10, Close Coupled, Rough Stock Bore, 5.380 in OD, 4.380 in OAL
MI ITEM #02518188
MFR #153 KD 10 SS
List Price$6,101.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 10 SS

2434454 Complete Disc Coupling - Series KD10, Close Coupled, Rough Stock Bore, 5.380 in OD, 4.380 in OAL
MI ITEM #02518188
MFR #153 KD 10 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,101.29/each for your price

Overview

Mfr description
153 KD 10 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Specifications

  • Series
    KD10
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    0.75 to 2.12 in
  • Overall Length
    4.3800 in
  • Bore - Side 1
    2.120 in
  • Bore - Side 2
    2.120 Max in
  • Outside Diameter
    5.3800 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    2.9600 in
  • Coupling Size Code
    153
  • Distance Between Shafts
    0.120 in
  • Horsepower @ 100 RPM
    21.6 hp
  • Max Rpm
    4500 rpm
  • Peak Torque
    2267 ft-lbs
  • Torque Capacity
    13600 in
  • Min Bore Diameter
    0.75 in
  • Maximum Bore Diameter
    2.12 in
  • Length Through Bore
    2.12 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.1400 in
  • Manufacturer Catalog Number
    153 KD 10 SS
  • Weight
    10.60 lbs
  • Manufacturer Upc Number
    662384153880
  • UPC_NO
    662384153880
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text