Motion
153 KD 11 SHUB

KOP-FLEX
153 KD 11 SHUB

Disc Coupling Hub - Cplg Size: 153, Rough Stock, Steel Material
MI ITEM #02518192
MFR #153 KD 11 SHUB
List Price$889.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 11 SHUB

Disc Coupling Hub - Cplg Size: 153, Rough Stock, Steel Material
MI ITEM #02518192
MFR #153 KD 11 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$889.36/each for your price

Overview

Mfr description
153 KD 11 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Multiple Installation positions for Flexibility Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11

Specifications

  • Coupling Size Code
    153
  • Bore Type
    Rough Stock
  • Bore Range
    0.7500 to 2.1200 in
  • Length Through Bore
  • Hub Material
    Steel
  • Min Bore Diameter
    0.7500 in
  • Maximum Bore Diameter
    2.1200 in
  • Series
    KD11
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155617
  • UPC_NO
    662384155617
  • Weight
    6.01
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    2.1200 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    2.0000 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text