Motion
153 KD 11 SS

KOP-FLEX
153 KD 11 SS

2434215 Complete Disc Coupling - Series KD11, Disc, Rough Stock Bore, 6.8100 in OD, 4.1200 in OAL, Steel Hub Material
MI ITEM #02518194
MFR #153 KD 11 SS
Price$6,101.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 11 SS

2434215 Complete Disc Coupling - Series KD11, Disc, Rough Stock Bore, 6.8100 in OD, 4.1200 in OAL, Steel Hub Material
MI ITEM #02518194
MFR #153 KD 11 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,101.29/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Outside Diameter
    6.8100 in, 172.97 mm
  • Coupling Overall Length
    4.1200 in, 104.65 mm
  • Coupling Size
    153
  • Coupling Size Code
    153
  • Distance Between Shafts
    0.120 in
  • Hub Diameter
    2.9600 in
  • Hub End Diameter
    2.9600 in, 75.18 mm
  • Length Through Bore
    2 in
  • Max Axial Misalignment
    0.1400 in
  • Maximum Bore Diameter
    2.12 in
  • Min Bore Diameter
    0.75 in
  • Outside Diameter
    6.8100 in
  • Overall Length
    4.1200 in
  • Weight
    23.49 lbs

Details

  • Bore Range
    0.75 to 2.12 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    21.6 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    153 KD 11 SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155341
  • Material
    Carbon Steel
  • Max Rpm
    12500 rpm
  • Number Of Discs
    2
  • Peak Torque
    2267 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD11
  • Style
    KD11
  • Torque Capacity
    13600 in
  • Torque Rating (in-lb)
    13600 in-lb;1536.6 N-m
  • UPC_NO
    662384155341

Overview

Mfr description
153 KD 11 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance. HT (High Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought