Motion
153 KD 2 JS500

KOP-FLEX
153 KD 2 JS500

2288249 Complete Disc Coupling - Series KD2, Spacer, Rough Stock Bore, 8.1200 in OAL, Carbon Steel Hub Material
MI ITEM #02518215
MFR #153 KD 2 JS500
Price$6,869.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 2 JS500

2288249 Complete Disc Coupling - Series KD2, Spacer, Rough Stock Bore, 8.1200 in OAL, Carbon Steel Hub Material
MI ITEM #02518215
MFR #153 KD 2 JS500

Mfr description
153 KD 2 JS500
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,869.44/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Outside Diameter
    5.6900 in, 144.53 mm
  • Coupling Overall Length
    8.1200 in, 206.25 mm
  • Coupling Size
    153
  • Coupling Size Code
    153
  • Distance Between Shafts
    5.000 in
  • Hub Diameter
    4.1200 in
  • Hub End Diameter
    4.1200 in, 104.65 mm
  • Length Through Bore
    2 in, 3.12 in
  • Max Axial Misalignment
    0.0750 in
  • Maximum Bore Diameter
    2.88 in, 4 in
  • Min Bore Diameter
    0.75 in, 2.25 in
  • Outside Diameter
    5.6900 in
  • Overall Length
    8.1200 in
  • Weight
    27.52 lbs

Details

  • Bore Range
    0.75 to 2.88 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    1 jumbo hub/1 standard hub
  • Coupling Type
    Spacer
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Distance Between Shaft Ends
    5.0000 in;127 mm
  • Horsepower @ 100 RPM
    12.5 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    1 jumbo hub/1 standard hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    153 KD 2 JS500
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384150490
  • Material
    Carbon Steel
  • Max Rpm
    14200 rpm
  • Number Of Discs
    2
  • Peak Torque
    1313 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD2
  • Style
    KD2
  • Torque Capacity
    7880 in
  • Torque Rating (in-lb)
    7880 in-lb;890.32 N-m
  • UPC_NO
    662384150490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)