Motion
153 KD 2 LL438

KOP-FLEX
153 KD 2 LL438

2287894 Complete Disc Coupling - Series KD2, Spacer, Rough Stock Bore, 10.6150 in OAL, Carbon Steel Hub Material
MI ITEM #02518220
MFR #153 KD 2 LL438
List Price$7,468.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 2 LL438

2287894 Complete Disc Coupling - Series KD2, Spacer, Rough Stock Bore, 10.6150 in OAL, Carbon Steel Hub Material
MI ITEM #02518220
MFR #153 KD 2 LL438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,468.80/each for your price

Overview

Mfr description
153 KD 2 LL438
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD2
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    0.75 to 2.875 in
  • Overall Length
    10.6150 in
  • Outside Diameter
    5.6900 in
  • Configuration
    2 long hubs
  • Hub Diameter
    4.1200 in
  • Coupling Size Code
    153
  • Distance Between Shafts
    4.380 in
  • Horsepower @ 100 RPM
    12.5 hp
  • Max Rpm
    14200 rpm
  • Peak Torque
    1313 ft-lbs
  • Torque Capacity
    7880 in
  • Min Bore Diameter
    0.75 in
  • Maximum Bore Diameter
    2.88 in
  • Length Through Bore
    3.12 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 long hubs
  • Max Axial Misalignment
    0.0750 in
  • Manufacturer Catalog Number
    153 KD 2 LL438
  • Weight
    25.28 lbs
  • Manufacturer Upc Number
    662384150421
  • UPC_NO
    662384150421
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text