Motion
153 KD 21 LHUB

KOP-FLEX
153 KD 21 LHUB

2360139 Disc Coupling Hub - 153 Cplg Size, 2-1/2 in Bore, 5.38 in Flg OD, Steel
MI ITEM #02518239
MFR #153 KD 21 LHUB
Your Price$1,129.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 21 LHUB

2360139 Disc Coupling Hub - 153 Cplg Size, 2-1/2 in Bore, 5.38 in Flg OD, Steel
MI ITEM #02518239
MFR #153 KD 21 LHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,129.08/each(List $1,354.89)

Overview

Mfr description
153 KD 21 LHUB
  • Long Hub component of Spacer coupling with economical 3-component design
  • Meet AGMA Class 9 balance off the shelf; Balance to AGMA 10, or compliance with API610 are available options

Specifications

  • Coupling Size Code
    153
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Bore Range
    0.7500 to 2.5000 in
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    8.26 in
  • Torque Capacity
    13600 in
  • Distance Between Shafts
    3.38 in
  • Hub End Diameter
    3.54 in
  • Horsepower @ 100 RPM
    21.6 hp
  • Max Rpm
    14800 rpm
  • Series
    KD21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155891
  • UPC_NO
    662384155891
  • Weight
    8.33
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    2.5000 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    2.4400 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text