Motion
153 KD 21 LL500

KOP-FLEX
153 KD 21 LL500

2430056 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, 9.8800 in OAL, Carbon Steel Hub Material
MI ITEM #02518240
MFR #153 KD 21 LL500
List Price$5,864.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 21 LL500

2430056 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, 9.8800 in OAL, Carbon Steel Hub Material
MI ITEM #02518240
MFR #153 KD 21 LL500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,864.59/each for your price

Overview

Mfr description
153 KD 21 LL500
  • Spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.

Specifications

  • Series
    KD21
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    0 to 2.5 in
  • Overall Length
    9.8800 in
  • Outside Diameter
    5.3800 in
  • Configuration
    2 long hubs
  • Hub Diameter
    3.5400 in
  • Coupling Size Code
    153
  • Distance Between Shafts
    5.000 in
  • Horsepower @ 100 RPM
    21.6 hp
  • Max Rpm
    14800 rpm
  • Peak Torque
    2267 ft-lbs
  • Torque Capacity
    13600 in
  • Min Bore Diameter
    0.75 in
  • Maximum Bore Diameter
    2.5 in
  • Length Through Bore
    2.44 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 long hubs
  • Max Axial Misalignment
    0.1400 in
  • Manufacturer Catalog Number
    153 KD 21 LL500
  • Weight
    26.62 lbs
  • Manufacturer Upc Number
    662384012644
  • UPC_NO
    662384012644
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text