Motion
153 KD 21 SHUB

KOP-FLEX
153 KD 21 SHUB

1964162 Disc Coupling Hub - 153 Cplg Size, 2-1/2 in Bore, 5.38 in Flg OD, Steel
MI ITEM #02518244
MFR #153 KD 21 SHUB
Price$604.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 21 SHUB

1964162 Disc Coupling Hub - 153 Cplg Size, 2-1/2 in Bore, 5.38 in Flg OD, Steel
MI ITEM #02518244
MFR #153 KD 21 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$604.86/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Coupling Overall Length
    7.76 in
  • Coupling Size
    153
  • Coupling Size Code
    153
  • Distance Between Shafts
    3.38 in
  • Flange Outside Diameter  
    5.38 in
  • Hub End Diameter
    3.54 in
  • Length Through Bore  
    1.9400 in
  • Maximum Bore
    2.5000 in;63.50 mm
  • Maximum Bore Diameter
    2.5000 in, 63.50 mm
  • Maximum Bore Size
    2.5000 in
  • Min Bore Diameter
    0.7500 in, 19.05 mm
  • Overall Length
    1.9400 in
  • Weight
    7.02

Details

  • Bore Range
    0.7500 to 2.5000 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Spacer
  • Harmonization Code
    8483908010
  • Horsepower @ 100 RPM
    21.6 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    153 KD 21 SHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384141115
  • Material
    Carbon Steel
  • Max Rpm
    14800 rpm
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD21
  • Style
    KD21
  • Torque Capacity
    13600 in
  • UPC_NO
    662384141115

Overview

Mfr description
153 KD 21 SHUB
  • Standard Hub for Spacer coupling with economical 3-component design
  • Meet AGMA Class 9 balance off the shelf; Balance to AGMA 10, or compliance with API610 are available options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought