Motion
153 KD 21 SPR500

KOP-FLEX
153 KD 21 SPR500

1964238 Complete Disc Coupling - Series KD21, Spacer Coupling, Rough Stock Bore, 5.380 in OD, 7.760 in OAL
MI ITEM #02518246
MFR #153 KD 21 SPR500
List Price$1,518.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 21 SPR500

1964238 Complete Disc Coupling - Series KD21, Spacer Coupling, Rough Stock Bore, 5.380 in OD, 7.760 in OAL
MI ITEM #02518246
MFR #153 KD 21 SPR500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,518.21/each for your price

Overview

Mfr description
153 KD 21 SPR500

Specifications

  • Series
    KD21
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Overall Length
    7.760 in
  • Bore - Side 1
    2.500 in
  • Bore - Side 2
    2.500 Max in
  • Outside Diameter
    5.380 in
  • Coupling Size Code
    153
  • Distance Between Shafts
    3.380 in
  • Horsepower @ 100 RPM
    21.6 hp
  • Max Rpm
    14800 rpm
  • Torque Capacity
    13600 in
  • Maximum Bore Diameter
    2.500 in
  • Length Through Bore
    1.940 (Standard Hub) in, 2.440 (Long Hub) in
  • Disc Shape
    Scalloped
  • Max Axial Misalignment
    0.140 in
  • Weight
    6.14 lbs
  • UPC_NO
    662384141399
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text