Motion
153 KD 21 SS500

KOP-FLEX
153 KD 21 SS500

2429421 Complete Disc Coupling - Series KD21, Spacer Coupling, Rough Stock Bore, 5.380 in OD, 7.260 in OAL
Mi Item #02518247
MFR #153 KD 21 SS500
Price$3,930.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 21 SS500

2429421 Complete Disc Coupling - Series KD21, Spacer Coupling, Rough Stock Bore, 5.380 in OD, 7.260 in OAL
Mi Item #02518247
MFR #153 KD 21 SS500

Mfr description
153 KD 21 SS500
  • Spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,930.96/each

Specifications

Dimensions

  • Bore - Side 1
    2.500 in
  • Bore Diameter
    0.7500 in
  • Coupling Outside Diameter
    5.3800 in, 136.65 mm
  • Coupling Overall Length
    8.8800 in, 225.55 mm
  • Coupling Size
    153
  • Coupling Size Code
    153
  • Distance Between Shafts
    5.000 in
  • Flange Outside Diameter
    5.3800 in;136.65 mm
  • Hub Diameter
    3.5400 in
  • Hub End Diameter
    3.5400 in, 89.92 mm
  • Hub Flange Diameter
    5.3800 in;136.65 mm
  • Length Through Bore
    1.94 in
  • Max Axial Misalignment
    0.1400 in
  • Maximum Bore Diameter
    2.5 in
  • Min Bore Diameter
    0.75 in
  • Outside Diameter
    5.3800 in
  • Overall Length
    8.8800 in
  • Weight
    24.06 lbs

Details

  • Bore Range
    0.75 to 2.5 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Coupling Type
    Spacer
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    21.6 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    153 KD 21 SS500
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384153262
  • Material
    Carbon Steel
  • Max Rpm
    14800 rpm
  • Number Of Discs
    2
  • Peak Torque
    2267 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD21
  • Style
    KD21
  • Torque Capacity
    13600 in
  • Torque Rating (in-lb)
    13600 in-lb;1536.6 N-m
  • UPC_NO
    662384153262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)